Motion
ZUSA-CAM-S20S-1-1/2

USA INDUSTRIALS INC
ZUSA-CAM-S20S-1-1/2

USA Sealing -
MI ITEM #11451780
MFR #ZUSA-CAM-S20S-1-1/2
List Price$32.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-CAM-S20S-1-1/2

USA Sealing -
MI ITEM #11451780
MFR #ZUSA-CAM-S20S-1-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.25/each for your price

Overview

Mfr description
ZUSA-CAM-S20S-1-1/2 FDA SILICONE CAM AND
  • These gaskets are used to make a tight seal when connecting hoses with camlock connections
  • Camlock gaskets with a screen provide straining and protection within your process system
  • Silicone is best known for its ability to withstand both high and low temperatures and it is also more resilient than other rubber materials
  • These are made of FDA compliant materials.

Specifications

  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Color
    Red
  • Specifications Met
    FDA
  • Temperature Range
    -80° to 450° F
  • UPC_NO
    193005438036
  • Package Quantity
    1
  • Coupling Size
    1-1/2 in
  • Coupling Type
    Screen
  • With Screen
    Yes
  • Screen Material
    316 Stainless Steel
  • Inner Diameter
    1.62 in
  • Material
    Silicone
  • Mesh Size
    20
  • Outer Diameter
    2.19 in
  • Thickness
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought