Motion
ZUSA-CAM-S20S-2

USA INDUSTRIALS INC
ZUSA-CAM-S20S-2

USA Sealing -
Mi Item #11451781
MFR #ZUSA-CAM-S20S-2
Price$37.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-CAM-S20S-2

USA Sealing -
Mi Item #11451781
MFR #ZUSA-CAM-S20S-2

Mfr description
ZUSA-CAM-S20S-2 FDA SILICONE CAM AND GRO
  • These gaskets are used to make a tight seal when connecting hoses with camlock connections
  • Camlock gaskets with a screen provide straining and protection within your process system
  • Silicone is best known for its ability to withstand both high and low temperatures and it is also more resilient than other rubber materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.90/each

Specifications

Dimensions

  • Coupling Size
    2 in
  • Inner Diameter
    2.00 in
  • Mesh Size
    20
  • Outer Diameter
    2.63 in
  • Thickness
    0.25 in

Details

  • Color
    Red
  • Coupling Type
    Screen
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Silicone
  • Package Quantity
    1
  • Screen Material
    316 Stainless Steel
  • Specifications Met
    FDA
  • Temperature Range
    -80° to 450° F
  • UPC_NO
    193005438043
  • With Screen
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)