Motion
ZUSA-CAM-V100S-1

USA INDUSTRIALS INC
ZUSA-CAM-V100S-1

USA Sealing -
MI ITEM #11451789
MFR #ZUSA-CAM-V100S-1
Price$50.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-CAM-V100S-1

USA Sealing -
MI ITEM #11451789
MFR #ZUSA-CAM-V100S-1

Mfr description
ZUSA-CAM-V100S-1 FDA VITON CAM AND GROOV
  • These gaskets are used to make a tight seal when connecting hoses with camlock connections
  • Camlock gaskets with a screen provide straining and protection within your process system
  • Viton has excellent resistance to chemicals, fuels, oils and heat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.05/each

Specifications

Dimensions

  • Coupling Size
    1 in
  • Inner Diameter
    1.06 in
  • Mesh Size
    100
  • Outer Diameter
    1.56 in
  • Thickness
    0.25 in

Details

  • Color
    Brown
  • Coupling Type
    Screen
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Viton
  • Package Quantity
    1
  • Screen Material
    316 Stainless Steel
  • Specifications Met
    FDA
  • Temperature Range
    -15° to 400° F
  • UPC_NO
    193005438234
  • With Screen
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)