Motion
ZUSA-CAM-VMD-1/2

USA INDUSTRIALS INC
ZUSA-CAM-VMD-1/2

USA Sealing -
MI ITEM #11451809
MFR #ZUSA-CAM-VMD-1/2
List Price$13.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-CAM-VMD-1/2

USA Sealing -
MI ITEM #11451809
MFR #ZUSA-CAM-VMD-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.94/each for your price

Overview

Mfr description
ZUSA-CAM-VMD-1/2 METAL DETECTABLE FDA VI
  • These gaskets are used to make a tight seal when connecting hoses with camlock connections
  • Metal fillers allow these FDA gaskets to be picked up by metal detection systems should they tear or fall into the process stream
  • Viton has excellent resistance to chemicals, fuels, oils and heat.

Specifications

  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Color
    Brown
  • Specifications Met
    FDA
  • Temperature Range
    -15° to 400° F
  • UPC_NO
    193005438654
  • Package Quantity
    1
  • Coupling Size
    1/2 in
  • Coupling Type
    Metal Detectable
  • With Screen
    No
  • Inner Diameter
    0.69 in
  • Material
    Viton
  • Outer Diameter
    1.03 in
  • Thickness
    0.16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text