Motion
ZUSA-CAM-SMD-3

USA INDUSTRIALS INC
ZUSA-CAM-SMD-3

USA Sealing -
Mi Item #11451821
MFR #ZUSA-CAM-SMD-3
Price$21.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-CAM-SMD-3

USA Sealing -
Mi Item #11451821
MFR #ZUSA-CAM-SMD-3

Mfr description
ZUSA-CAM-SMD-3 METAL DETECTABLE FDA SILI
  • These gaskets are used to make a tight seal when connecting hoses with camlock connections
  • Metal fillers allow these FDA gaskets to be picked up by metal detection systems should they tear or fall into the process stream
  • Silicone is best known for its ability to withstand both high and low temperatures and it is also more resilient than other rubber materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.48/each

Specifications

Dimensions

  • Coupling Size
    3 in
  • Inner Diameter
    3.00 in
  • Outer Diameter
    3.72 in
  • Thickness
    0.25 in

Details

  • Color
    Red
  • Coupling Type
    Metal Detectable
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Silicone
  • Package Quantity
    1
  • Specifications Met
    FDA
  • Temperature Range
    -80° to 450° F
  • UPC_NO
    193005438838
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)