Motion
ZUSA-CAM-EMD-3/4

USA INDUSTRIALS INC
ZUSA-CAM-EMD-3/4

USA Sealing -
MI ITEM #11451824
MFR #ZUSA-CAM-EMD-3/4
List Price$29.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-CAM-EMD-3/4

USA Sealing -
MI ITEM #11451824
MFR #ZUSA-CAM-EMD-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.27/each for your price

Overview

Mfr description
ZUSA-CAM-EMD-3/4 METAL DETECTABLE FDA EP
  • These gaskets are used to make a tight seal when connecting hoses with camlock connections
  • Metal fillers allow these FDA gaskets to be picked up by metal detection systems should they tear or fall into the process stream
  • EPDM is ideal for outdoor applications because of its excellent resistance to water, steam, UV light, and chemicals along with a broad temperature range

Specifications

  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Color
    Black
  • Specifications Met
    FDA
  • Temperature Range
    -60° to 300° F
  • UPC_NO
    193005438883
  • Package Quantity
    10
  • Coupling Size
    3/4 in
  • Coupling Type
    Metal Detectable
  • With Screen
    No
  • Inner Diameter
    0.88 in
  • Material
    EPDM
  • Outer Diameter
    1.38 in
  • Thickness
    0.22 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought