Motion
ZUSA-CAM-VFEP-2-1/2

USA INDUSTRIALS INC
ZUSA-CAM-VFEP-2-1/2

USA Sealing -
Mi Item #11451835
MFR #ZUSA-CAM-VFEP-2-1/2
Price$76.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-CAM-VFEP-2-1/2

USA Sealing -
Mi Item #11451835
MFR #ZUSA-CAM-VFEP-2-1/2

Mfr description
ZUSA-CAM-VFEP-2-1/2 FEP-ENCAPSULATED VIT
  • These gaskets are used to make a tight seal when connecting hoses with camlock connections
  • FEP shell enhances chemical and high temperature resistance, while maintaining compressibility of the viton core
  • Viton has excellent resistance to chemicals, fuels, oils and heat.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.53/each

Specifications

Dimensions

  • Coupling Size
    2-1/2 in
  • Inner Diameter
    2.38 in
  • Outer Diameter
    3.13 in
  • Thickness
    0.25 in

Details

  • Color
    Black
  • Coupling Type
    Encapsulated
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    FEP-Encapsulated Viton
  • Package Quantity
    1
  • Temperature Range
    -40° to 400°F
  • UPC_NO
    193005437640
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)