Motion
ZUSA-CAM-SFEP-1

USA INDUSTRIALS INC
ZUSA-CAM-SFEP-1

USA Sealing -
MI ITEM #11451839
MFR #ZUSA-CAM-SFEP-1
Price$33.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-CAM-SFEP-1

USA Sealing -
MI ITEM #11451839
MFR #ZUSA-CAM-SFEP-1

Mfr description
ZUSA-CAM-SFEP-1 FEP-ENCAPSULATED FDA SIL
  • These gaskets are used to make a tight seal when connecting hoses with camlock connections
  • FEP shell enhances chemical and high temperature resistance, while maintaining compressibility of the silicone core
  • Silicone is best known for its ability to withstand both high and low temperatures and it is also more resilient than other rubber materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.56/each

Specifications

Dimensions

  • Coupling Size
    1 in
  • Inner Diameter
    1.06 in
  • Outer Diameter
    1.56 in
  • Thickness
    0.25 in

Details

  • Color
    Red
  • Coupling Type
    Encapsulated
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    FEP-Encapsulated Silicone
  • Package Quantity
    1
  • Specifications Met
    FDA
  • Temperature Range
    -40° to 400°F
  • UPC_NO
    193005437688
  • With Screen
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)