Motion
ZUSA-CAM-HENV-3/4

USA INDUSTRIALS INC
ZUSA-CAM-HENV-3/4

USA Sealing -
MI ITEM #11451847
MFR #ZUSA-CAM-HENV-3/4
Price$30.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-CAM-HENV-3/4

USA Sealing -
MI ITEM #11451847
MFR #ZUSA-CAM-HENV-3/4

Mfr description
ZUSA-CAM-HENV-3/4 PTFE ENVELOPE WITH BUN
  • These gaskets are used to make a tight seal when connecting hoses with camlock connections
  • PTFE envelope enhances chemical and high temperature resistance, while maintaining compressibility of the Buna-N core
  • Buna-N is strong and have good resistance to oils, fuels, and water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.38/each

Specifications

Dimensions

  • Coupling Size
    3/4 in
  • Inner Diameter
    0.88 in
  • Outer Diameter
    1.38 in
  • Thickness
    0.25 in

Details

  • Color
    White with Black Core
  • Coupling Type
    Envelope
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PTFE with Buna-N Core
  • Package Quantity
    1
  • Temperature Range
    -40° to 250°F
  • UPC_NO
    193005437756
  • With Screen
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)