Motion
ZUSA-CAM-HENV-3

USA INDUSTRIALS INC
ZUSA-CAM-HENV-3

USA Sealing -
MI ITEM #11451851
MFR #ZUSA-CAM-HENV-3
Your Price$37.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-CAM-HENV-3

USA Sealing -
MI ITEM #11451851
MFR #ZUSA-CAM-HENV-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.57/each(List $46.97)

Overview

Mfr description
ZUSA-CAM-HENV-3 PTFE ENVELOPE WITH BUNA-
  • These gaskets are used to make a tight seal when connecting hoses with camlock connections
  • PTFE envelope enhances chemical and high temperature resistance, while maintaining compressibility of the Buna-N core
  • Buna-N is strong and have good resistance to oils, fuels, and water
  • Extra thick gasket maintains a tight seal even after fittings wear down through extended use.

Specifications

  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Color
    White with Black Core
  • Temperature Range
    -40° to 250°F
  • UPC_NO
    193005437794
  • Package Quantity
    1
  • Coupling Size
    3 in
  • Coupling Type
    Envelope
  • With Screen
    No
  • Inner Diameter
    3 in
  • Material
    PTFE with Buna-N Core
  • Outer Diameter
    3.72 in
  • Thickness
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought