Motion
BULK-PD-5
Clear Panel Dividers with Square Corners - 1/8" T x 72" W x 24" H - Set of 6 Units
MI ITEM #11452119
MFR #BULK-PD-5
List Price$186.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear Panel Dividers with Square Corners - 1/8" T x 72" W x 24" H - Set of 6 Units
MI ITEM #11452119
MFR #BULK-PD-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$186.73/each for your price

Overview

Mfr description
BULK-PD-5 CLEAR PLASTIC DIVIDERS WITH SQ
  • Also known as sneeze or cough guards, these optically clear plastic dividers are used to separate individuals that come into close contact with one another.

Specifications

  • Thickness
    1/8 in
  • Thickness Tolerance
    0.088 in - 0.197 in
  • Color
    Clear
  • Clarity
    Clear
  • Installation Type
    Mountable
  • Material
    Plastic
  • Units Per Set
    6
  • Edge Profile
    Square
  • Height
    24 in
  • UPC_NO
    193005985202
  • Width
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought