Motion
BULK-PD-6
Clear Panel Dividers with Square Corners - 1/8" T x 96" W x 24" H - Set of 6 Units
Mi Item #11452120
MFR #BULK-PD-6
Price$192.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear Panel Dividers with Square Corners - 1/8" T x 96" W x 24" H - Set of 6 Units
Mi Item #11452120
MFR #BULK-PD-6

Mfr description
BULK-PD-6 CLEAR PLASTIC DIVIDERS WITH SQ
  • Also known as sneeze or cough guards, these optically clear plastic dividers are used to separate individuals that come into close contact with one another.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.33/each

Specifications

Dimensions

  • Height
    24 in
  • Thickness
    1/8 in
  • Width
    96 in

Details

  • Clarity
    Clear
  • Color
    Clear
  • Edge Profile
    Square
  • Installation Type
    Mountable
  • Material
    Plastic
  • Thickness Tolerance
    0.088 in - 0.197 in
  • Units Per Set
    6
  • UPC_NO
    193005985219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)