Motion
BULK-PD-8
Clear Panel Dividers with Square Corners - 1/8" T x 96" W x 36" H - Set of 3 Units
MI ITEM #11452121
MFR #BULK-PD-8
List Price$350.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear Panel Dividers with Square Corners - 1/8" T x 96" W x 36" H - Set of 3 Units
MI ITEM #11452121
MFR #BULK-PD-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$350.90/each for your price

Overview

Mfr description
BULK-PD-8 CLEAR PLASTIC DIVIDERS WITH SQ
  • Also known as sneeze or cough guards, these optically clear plastic dividers are used to separate individuals that come into close contact with one another.

Specifications

  • Thickness
    1/8 in
  • Thickness Tolerance
    0.088 in - 0.197 in
  • Color
    Clear
  • Clarity
    Clear
  • Installation Type
    Mountable
  • Material
    Plastic
  • Units Per Set
    3
  • Edge Profile
    Square
  • Height
    36 in
  • UPC_NO
    193005985233
  • Width
    96 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought