Motion
BULK-PD-197
Self-Supported Clear Panel Dividers with Square Corners - 1/8" T x 36" W x 24" H - Set of 12 Units
MI ITEM #11452128
MFR #BULK-PD-197
List Price$115.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Supported Clear Panel Dividers with Square Corners - 1/8" T x 36" W x 24" H - Set of 12 Units
MI ITEM #11452128
MFR #BULK-PD-197

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.90/each for your price

Overview

Mfr description
BULK-PD-197 SELF-SUPPORTED CLEAR PLASTIC
  • Also known as sneeze or cough guards, these optically clear plastic dividers are used to separate individuals that come into close contact with one another
  • Comes with self-supporting legs so it requires little setup time and is portable.

Specifications

  • Thickness
    1/8 in
  • Thickness Tolerance
    0.088 in - 0.197 in
  • Color
    Clear
  • Clarity
    Clear
  • Installation Type
    Self-Supported
  • Material
    Plastic
  • Units Per Set
    12
  • Divider Leg Dimensions W X H
    12 in x 12 in
  • Divider Leg Slot Dimensions W X H
    0.125 in x 6 in
  • Divider Leg Thickness
    0.25 in
  • Self Supp Divider Slot Edge Offset
    9 in
  • Self Supported Divider Slot Dim
    0.25 in x 6 in
  • Edge Profile
    Square
  • Height
    24 in
  • UPC_NO
    193005989941
  • Width
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text