Motion
BULK-PD-480
Self-Supported Clear Panel Dividers with Square Corners - 1/4" T x 48" W x 36" H - Set of 4 Units
MI ITEM #11452145
MFR #BULK-PD-480
Price$372.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Supported Clear Panel Dividers with Square Corners - 1/4" T x 48" W x 36" H - Set of 4 Units
MI ITEM #11452145
MFR #BULK-PD-480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$372.98/each

Specifications

Dimensions

  • Divider Leg Thickness
    0.25 in
  • Height
    36 in
  • Thickness
    1/4 in
  • Width
    48 in

Details

  • Clarity
    Clear
  • Color
    Clear
  • Divider Leg Dimensions W X H
    12 in x 12 in
  • Divider Leg Slot Dimensions W X H
    0.25 in x 6 in
  • Edge Profile
    Square
  • Installation Type
    Self-Supported
  • Material
    Plastic
  • Self Supp Divider Slot Edge Offset
    12 in
  • Self Supported Divider Slot Dim
    0.25 in x 6 in
  • Thickness Tolerance
    0.168 in - 0.328 in
  • Units Per Set
    4
  • UPC_NO
    193005990435

Overview

Mfr description
BULK-PD-480 SELF-SUPPORTED CLEAR PLASTIC
  • Also known as sneeze or cough guards, these optically clear plastic dividers are used to separate individuals that come into close contact with one another
  • Comes with self-supporting legs so it requires little setup time and is portable.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought