Motion
BULK-PD-204
Clear Panel Dividers with Round Corners - 1/8" T x 30" W x 24" H - Set of 18 Units
MI ITEM #11452152
MFR #BULK-PD-204
List Price$81.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear Panel Dividers with Round Corners - 1/8" T x 30" W x 24" H - Set of 18 Units
MI ITEM #11452152
MFR #BULK-PD-204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.66/each for your price

Overview

Mfr description
BULK-PD-204 CLEAR PLASTIC DIVIDERS WITH
  • Also known as sneeze or cough guards, these optically clear plastic dividers are used to separate individuals that come into close contact with one another
  • This divider has rounded corners to remove any sharp edges.

Specifications

  • Thickness
    1/8 in
  • Thickness Tolerance
    0.088 in - 0.197 in
  • Color
    Clear
  • Clarity
    Clear
  • Installation Type
    Mountable
  • Material
    Plastic
  • Units Per Set
    18
  • Edge Radius
    2 in
  • Edge Profile
    Round
  • Height
    24 in
  • UPC_NO
    193005991302
  • Width
    30 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text