Motion
BULK-PD-235
Clear Panel Dividers with Round Corners - 1/4" T x 24" W x 24" H - Set of 16 Units
Mi Item #11452158
MFR #BULK-PD-235
Price$114.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear Panel Dividers with Round Corners - 1/4" T x 24" W x 24" H - Set of 16 Units
Mi Item #11452158
MFR #BULK-PD-235

Mfr description
BULK-PD-235 CLEAR PLASTIC DIVIDERS WITH
  • Also known as sneeze or cough guards, these optically clear plastic dividers are used to separate individuals that come into close contact with one another
  • This divider has rounded corners to remove any sharp edges.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.62/each

Specifications

Dimensions

  • Height
    24 in
  • Thickness
    1/4 in
  • Width
    24 in

Details

  • Clarity
    Clear
  • Color
    Clear
  • Edge Profile
    Round
  • Edge Radius
    2 in
  • Installation Type
    Mountable
  • Material
    Plastic
  • Thickness Tolerance
    0.168 in - 0.328 in
  • Units Per Set
    16
  • UPC_NO
    193005991616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)