Motion
BULK-PD-105
Self-Supported Clear Panel Dividers with Small Centered Opening - 1/8" T x 18" W x 24" H - 6" W x 6" H Slot - Set of 30 Units
Mi Item #11452187
MFR #BULK-PD-105
Price$73.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Supported Clear Panel Dividers with Small Centered Opening - 1/8" T x 18" W x 24" H - 6" W x 6" H Slot - Set of 30 Units
Mi Item #11452187
MFR #BULK-PD-105

Mfr description
BULK-PD-105 SELF-SUPPORTED CLEAR PLASTIC
  • Also known as sneeze or cough guards, these optically clear plastic dividers are used to separate individuals that come into close contact with one another
  • This divider has rounded corners to remove sharp edges and is designed with a small cutout located at the bottom center to act as a passthrough for cables, wires, credit cards, money, papers, and other small objects
  • Comes with self-supporting legs so it requires little setup time and is portable.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.50/each

Specifications

Dimensions

  • Divider Leg Thickness
    0.25 in
  • Divider Opening Height
    6 in
  • Divider Opening Offset Width
    6 in
  • Divider Opening Width
    6 in
  • Height
    24 in
  • Thickness
    1/8 in
  • Width
    18 in

Details

  • Clarity
    Clear
  • Color
    Clear
  • Divider Leg Dimensions W X H
    12 in x 12 in
  • Divider Leg Slot Dimensions W X H
    0.125 in x 6 in
  • Divider Opening Location
    Bottom Center
  • Divider Opening Radius
    1 in
  • Edge Profile
    Round
  • Edge Radius
    2 in
  • Installation Type
    Self-Supported
  • Material
    Plastic
  • Self Supp Divider Slot Edge Offset
    3 in
  • Self Supported Divider Slot Dim
    0.25 in x 6 in
  • Thickness Tolerance
    0.088 in - 0.197 in
  • Units Per Set
    30
  • UPC_NO
    193005986124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)