Motion
BULK-PD-139
Clear Panel Dividers with Large Centered Opening - 1/4" T x 36" W x 36" H - 18" W x 12" H Slot - Set of 6 Units
MI ITEM #11452210
MFR #BULK-PD-139
List Price$397.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear Panel Dividers with Large Centered Opening - 1/4" T x 36" W x 36" H - 18" W x 12" H Slot - Set of 6 Units
MI ITEM #11452210
MFR #BULK-PD-139

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$397.74/each for your price

Overview

Mfr description
BULK-PD-139 CLEAR PLASTIC DIVIDERS WITH
  • Also known as sneeze or cough guards, these optically clear plastic dividers are used to separate individuals that come into close contact with one another
  • This divider has rounded corners to remove sharp edges and is designed with a large cutout located at the bottom center to act as a passthrough for convenient store items, beer, wine, toys, gifts, and other medium-sizes objects.

Specifications

  • Thickness
    1/4 in
  • Thickness Tolerance
    0.168 in - 0.328 in
  • Color
    Clear
  • Clarity
    Clear
  • Installation Type
    Mountable
  • Material
    Plastic
  • Units Per Set
    6
  • Divider Opening Height
    12 in
  • Divider Opening Location
    Bottom Center
  • Divider Opening Offset Width
    9 in
  • Divider Opening Radius
    1 in
  • Divider Opening Width
    18 in
  • Edge Radius
    2 in
  • Edge Profile
    Round
  • Height
    36 in
  • UPC_NO
    193005986469
  • Width
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought