Motion
BULK-PD-145
Self-Supported Clear Panel Dividers with Large Centered Opening - 1/8" T x 24" W x 36" H - 18" W x 18" H Slot - Set of 12 Units
MI ITEM #11452213
MFR #BULK-PD-145
List Price$127.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Supported Clear Panel Dividers with Large Centered Opening - 1/8" T x 24" W x 36" H - 18" W x 18" H Slot - Set of 12 Units
MI ITEM #11452213
MFR #BULK-PD-145

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.61/each for your price

Overview

Mfr description
BULK-PD-145 SELF-SUPPORTED CLEAR PLASTIC
  • Also known as sneeze or cough guards, these optically clear plastic dividers are used to separate individuals that come into close contact with one another
  • This divider has rounded corners to remove sharp edges and is designed with a large cutout located at the bottom center to act as a passthrough for convenient store items, beer, wine, toys, gifts, and other medium-sizes objects
  • Comes with self-supporting legs so it requires little setup time and is portable.

Specifications

  • Thickness
    1/8 in
  • Thickness Tolerance
    0.088 in - 0.197 in
  • Color
    Clear
  • Clarity
    Clear
  • Installation Type
    Self-Supported
  • Material
    Plastic
  • Units Per Set
    12
  • Divider Opening Height
    18 in
  • Divider Opening Location
    Bottom Center
  • Divider Opening Offset Width
    3 in
  • Divider Opening Radius
    1 in
  • Divider Opening Width
    18 in
  • Divider Leg Dimensions W X H
    12 in x 20 in
  • Divider Leg Slot Dimensions W X H
    0.125 in x 14 in
  • Divider Leg Thickness
    0.25 in
  • Self Supp Divider Slot Edge Offset
    1-1/2 in
  • Self Supported Divider Slot Dim
    0.25 in x 6 in
  • Edge Radius
    2 in
  • Edge Profile
    Round
  • Height
    36 in
  • UPC_NO
    193005986520
  • Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought