Motion
BULK-CPD-222
Clear Plastic Compartment Divider - 1/4" T x 24" H - For 36" x 96" Table - 48" W x 18" D Compartments with Closed Ends - 4 Person
MI ITEM #11452226
MFR #BULK-CPD-222
List Price$1,296.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear Plastic Compartment Divider - 1/4" T x 24" H - For 36" x 96" Table - 48" W x 18" D Compartments with Closed Ends - 4 Person
MI ITEM #11452226
MFR #BULK-CPD-222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,296.51/each for your price

Overview

Mfr description
BULK-CPD-222 CLEAR PLASTIC COMPARTMENT D
  • Also known as plexiglass divider, sneeze or cough guards, these optically clear plastic dividers are used to separate individuals that come into close contact with one another
  • Designed with compartments to separate people in offices, lunch and break rooms, and other confined spaces.

Specifications

  • Thickness
    1/4 in
  • Thickness Tolerance
    0.088 in - 0.197 in
  • Color
    Clear
  • Clarity
    Clear
  • Installation Type
    Self-Supported
  • Material
    Plastic
  • Number Of Dividers
    3
  • Cross Divider Length
    36 in
  • TableDimension
    36 in x 96 in
  • End Type
    Closed
  • Height
    24 in
  • UPC_NO
    193005996109

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought