Motion
BULK-CPD-264
Clear Plastic Compartment Divider - 1/4" T x 24" H - For 60" Diameter Table - 4 Person
MI ITEM #11452230
MFR #BULK-CPD-264
List Price$1,413.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear Plastic Compartment Divider - 1/4" T x 24" H - For 60" Diameter Table - 4 Person
MI ITEM #11452230
MFR #BULK-CPD-264

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,413.88/each for your price

Overview

Mfr description
BULK-CPD-264 CLEAR PLASTIC COMPARTMENT D
  • Also known as plexiglass divider, sneeze or cough guards, these optically clear plastic dividers are used to separate individuals that come into close contact with one another
  • Designed with compartments to separate people in offices, lunch and break rooms, and other confined spaces.

Specifications

  • Thickness
    1/4 in
  • Thickness Tolerance
    0.088 in - 0.197 in
  • Color
    Clear
  • Clarity
    Clear
  • Installation Type
    Self-Supported
  • Material
    Plastic
  • Number Of Dividers
    2
  • Cross Divider Length
    60 in
  • TableDimension
    60 in Diameter
  • Height
    24 in
  • UPC_NO
    193005998929

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text