Motion
BULK-UPD-4
Clear U-Shape Compartment Divider - 1/4" T x 24" W x 24" D x 24" H - Set of 2 Units
MI ITEM #11452234
MFR #BULK-UPD-4
List Price$356.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear U-Shape Compartment Divider - 1/4" T x 24" W x 24" D x 24" H - Set of 2 Units
MI ITEM #11452234
MFR #BULK-UPD-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$356.53/each for your price

Overview

Mfr description
BULK-UPD-4 CLEAR U-SHAPE COMPARTMENT DIV
  • Also known as sneeze or cough guards, these plastic dividers are used to separate individuals that come into close contact with one another
  • These dividers are U-Shaped which can be used on desks and counters to help maintain social distancing
  • U-Shape dividers are easily portable.

Specifications

  • Thickness
    1/4 in
  • Depth
    24 in
  • Thickness Tolerance
    (0.168 in - 0.328 in)
  • Color
    Clear
  • Clarity
    Clear
  • Installation Type
    Self-Supported
  • Material
    Plastic
  • Units Per Set
    2
  • Height
    24 in
  • UPC_NO
    193005999421
  • Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text