Motion
BULK-UPD-79
Clear U-Shape Compartment Divider - 1/8" T x 24" W x 18" D x 24" H - Set of 3 Units
MI ITEM #11452244
MFR #BULK-UPD-79
List Price$209.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear U-Shape Compartment Divider - 1/8" T x 24" W x 18" D x 24" H - Set of 3 Units
MI ITEM #11452244
MFR #BULK-UPD-79

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$209.98/each for your price

Overview

Mfr description
BULK-UPD-79 CLEAR U-SHAPE COMPARTMENT DI
  • Also known as sneeze or cough guards, these plastic dividers are used to separate individuals that come into close contact with one another
  • These dividers are U-Shaped which can be used on desks and counters to help maintain social distancing
  • U-Shape dividers are easily portable.

Specifications

  • Thickness
    1/8 in
  • Depth
    18 in
  • Thickness Tolerance
    (0.168 in - 0.328 in)
  • Color
    Clear
  • Clarity
    Clear
  • Installation Type
    Self-Supported
  • Material
    Plastic
  • Units Per Set
    3
  • Height
    24 in
  • UPC_NO
    193005177973
  • Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought