Motion
BULK-TPD-24
T-Shape Compartment Dividers - 1/4" T x 24" H x 36" L x 54" W - Set of 4 Units
MI ITEM #11452267
MFR #BULK-TPD-24
Price$790.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Shape Compartment Dividers - 1/4" T x 24" H x 36" L x 54" W - Set of 4 Units
MI ITEM #11452267
MFR #BULK-TPD-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$790.42/each

Specifications

Dimensions

  • Height
    24 in
  • Length
    36 in
  • Thickness
    1/4 in
  • Width
    54 in

Details

  • Clarity
    Clear
  • Color
    Clear
  • Installation Type
    Self-Supported
  • Material
    Plastic
  • Units Per Set
    4
  • UPC_NO
    193005298913

Overview

Mfr description
BULK-TPD-24 CLEAR T-SHAPE PLASTIC CLASSR
  • Also known as sneeze or cough guards, these plastic dividers are used to separate individuals that come into close contact with one another These dividers are T-Shaped which can be used on desks and counters to help maintain social distancing T-Shape dividers are easily portable.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought