Motion
BULK-LPD-84
Clear L-Shape Plastic Classroom Desk Divider - 1/8" Thick - 48" High - 32" Side x 36" Front
Mi Item #11452278
MFR #BULK-LPD-84
Price$1,514.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear L-Shape Plastic Classroom Desk Divider - 1/8" Thick - 48" High - 32" Side x 36" Front
Mi Item #11452278
MFR #BULK-LPD-84

Mfr description
BULK-LPD-84 CLEAR L-SHAPE PLASTIC CLASSR
  • Also known as sneeze or cough guards, these optically clear plastic dividers are used to create a partition between desks in the classroom or office
  • The L-profile creates a barrier on two sides and is self-supported for easy installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,514.27/each

Specifications

Dimensions

  • Front Width
    36 in
  • Height
    48 in
  • Leg Base Width
    8 in
  • Leg Height
    36 in
  • Side Width
    32 in
  • Thickness
    1/8 in

Details

  • Clarity
    Clear
  • Color
    Clear
  • Includes
    2 legs
  • Installation Location
    Floor
  • Installation Type
    Self-Supported
  • Material
    Plastic
  • Panel Location
    Side, Front
  • UPC_NO
    193005261221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)