Motion
BULK-LPD-98
Clear L-Shape Plastic Classroom Desk Divider with Extra Legs - 1/8" Thick - 54" High - 32" Side x 36" Front
Mi Item #11452293
MFR #BULK-LPD-98
Price$2,182.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear L-Shape Plastic Classroom Desk Divider with Extra Legs - 1/8" Thick - 54" High - 32" Side x 36" Front
Mi Item #11452293
MFR #BULK-LPD-98

Mfr description
BULK-LPD-98 CLEAR L-SHAPE PLASTIC CLASSR
  • Also known as sneeze or cough guards, these optically clear plastic dividers are used to create a partition between desks in the classroom or office
  • The L-profile creates a barrier on two sides and is self-supported for easy installation
  • Two extra legs provide design flexibility and give the option to transform into two standalone dividers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,182.33/each

Specifications

Dimensions

  • Front Width
    36 in
  • Height
    54 in
  • Leg Base Width
    8 in
  • Leg Height
    42 in
  • Side Width
    32 in
  • Thickness
    1/8 in

Details

  • Clarity
    Clear
  • Color
    Clear
  • Includes
    4 legs
  • Installation Location
    Floor
  • Installation Type
    Self-Supported
  • Material
    Plastic
  • Panel Location
    Side, Front, 2 Extra
  • UPC_NO
    193005261863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)