Motion
BULK-LPD-104
Clear L-Shape Plastic Classroom Desk Divider with Extra Legs - 1/8" Thick - 54" High - 48" Side x 36" Front
MI ITEM #11452299
MFR #BULK-LPD-104
List Price$2,118.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear L-Shape Plastic Classroom Desk Divider with Extra Legs - 1/8" Thick - 54" High - 48" Side x 36" Front
MI ITEM #11452299
MFR #BULK-LPD-104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,118.78/each for your price

Overview

Mfr description
BULK-LPD-104 CLEAR L-SHAPE PLASTIC CLASS
  • Also known as sneeze or cough guards, these optically clear plastic dividers are used to create a partition between desks in the classroom or office
  • The L-profile creates a barrier on two sides and is self-supported for easy installation
  • Two extra legs provide design flexibility and give the option to transform into two standalone dividers.

Specifications

  • Thickness
    1/8 in
  • Color
    Clear
  • Front Width
    36 in
  • Side Width
    48 in
  • Clarity
    Clear
  • Installation Location
    Floor
  • Installation Type
    Self-Supported
  • Material
    Plastic
  • Leg Height
    42 in
  • Leg Base Width
    8 in
  • Panel Location
    Side, Front, 2 Extra
  • Includes
    4 legs
  • Height
    54 in
  • UPC_NO
    193005262648

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text