Motion
BULK-LPDT-3
Clear L-Shape Plastic Classroom Desk Top Divider - 1/4" Thick - 24" High - 24" Side x 24" Front - Set of 4 Units
MI ITEM #11452302
MFR #BULK-LPDT-3
List Price$767.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear L-Shape Plastic Classroom Desk Top Divider - 1/4" Thick - 24" High - 24" Side x 24" Front - Set of 4 Units
MI ITEM #11452302
MFR #BULK-LPDT-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$767.40/each for your price

Overview

Mfr description
BULK-LPDT-3 CLEAR L-SHAPE PLASTIC CLASSR
  • Also known as sneeze or cough guards, these optically clear plastic dividers are used to create a partition on desks in the classroom or office
  • The L-profile creates a barrier on two sides and is self-supported for easy installation.

Specifications

  • Thickness
    1/4 in
  • Color
    Clear
  • Front Width
    24 in
  • Side Width
    24 in
  • Clarity
    Clear
  • Installation Location
    Desk Tops
  • Installation Type
    Self-Supported
  • Material
    Plastic
  • Units Per Set
    4
  • Height
    24 in
  • UPC_NO
    193005262945

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text