Motion
BULK-LPDT-6
Clear L-Shape Plastic Classroom Desk Top Divider - 1/4" Thick - 18" High - 24" Side x 24" Front - Set of 6 Units
Mi Item #11452305
MFR #BULK-LPDT-6
Price$790.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear L-Shape Plastic Classroom Desk Top Divider - 1/4" Thick - 18" High - 24" Side x 24" Front - Set of 6 Units
Mi Item #11452305
MFR #BULK-LPDT-6

Mfr description
BULK-LPDT-6 CLEAR L-SHAPE PLASTIC CLASSR
  • Also known as sneeze or cough guards, these optically clear plastic dividers are used to create a partition on desks in the classroom or office
  • The L-profile creates a barrier on two sides and is self-supported for easy installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$790.42/each

Specifications

Dimensions

  • Front Width
    24 in
  • Height
    18 in
  • Side Width
    24 in
  • Thickness
    1/4 in

Details

  • Clarity
    Clear
  • Color
    Clear
  • Installation Location
    Desk Tops
  • Installation Type
    Self-Supported
  • Material
    Plastic
  • Units Per Set
    6
  • UPC_NO
    193005262976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)