Motion
BULK-TRIPD-4
Clear Tri-Fold Plastic Classroom Desk Top Divider - 1/8" T x 18" H x 18" Side x 24" Front - Set of 6 Units
MI ITEM #11452314
MFR #BULK-TRIPD-4
List Price$187.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear Tri-Fold Plastic Classroom Desk Top Divider - 1/8" T x 18" H x 18" Side x 24" Front - Set of 6 Units
MI ITEM #11452314
MFR #BULK-TRIPD-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.89/each for your price

Overview

Mfr description
BULK-TRIPD-4 CLEAR TRI-FOLD PLASTIC CLAS
  • Also known as sneeze or cough guards, these plastic dividers are used to separate individuals that come into close contact with one another.

Specifications

  • Thickness
    1/8 in
  • Front Length
    24 in
  • Color
    Clear
  • Side Length
    18 in
  • Clarity
    Clear
  • Installation Type
    Self-Supported
  • Material
    Plastic
  • Units Per Set
    6
  • Height
    18 in
  • UPC_NO
    193005243746

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought