Motion
ZBRCKT-1
Slotted Support Bracket for Plastic Dividers - Mountable to Edge Surface with Screws
Mi Item #11452315
MFR #ZBRCKT-1
Price$20.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Support Bracket for Plastic Dividers - Mountable to Edge Surface with Screws
Mi Item #11452315
MFR #ZBRCKT-1

Mfr description
ZBRCKT-1 SLOTTED SUPPORT BRACKET - MOUNT
  • Use these brackets to support dividers and partitions
  • These are the most stable and secure brackets
  • Includes screws for mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.96/each

Specifications

Dimensions

  • Depth
    1-1/4 in
  • Edge Surface Height
    1 in
  • For Divider Thickness
    1/8 in-1/2 in
  • Height
    3-5/8 in

Details

  • Base Type
    Standard
  • Material
    Aluminum
  • Mounting Location
    Edge
  • Shape
    Wedge
  • Slot Style
    Adjustable
  • UPC_NO
    193005458515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)