Overview
Mfr description
ZBRCKT-2 SLOTTED SUPPORT BRACKET - MOUNT
- Use these brackets to support dividers and partitions
- These brackets are easy to install and reposition
- Has clamp on base of bracket for mounting
- Mounts to edge of desk, table or other surface
- Fits edge thickness less than or equal to 1-3/4"
- Slot is adjustable and can accommodate dividers of different thicknesses.
Specifications
- Depth2-3/8 in
- MaterialAluminum
- Mounting LocationEdge
- Base TypeStandard
- ShapeWedge
- Edge Surface Height1-3/4 in
- Slot StyleAdjustable
- For Divider Thickness1/8 in-1/2 in
- Height4-7/8 in
- UPC_NO193005458522
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data