Overview
Mfr description
ZBRCKT-3 SLOTTED SUPPORT BRACKET - MOUNT
- Use these brackets to support dividers and partitions
- These brackets are easy to install
- Includes double-sided tape to attach to base of bracket for mounting
- Mounts to top of desk, table or other surface
- Slot is adjustable and can accommodate dividers of different thicknesses.
Specifications
- Depth1-1/4 in
- MaterialAluminum
- Mounting LocationTop
- Base TypeStandard
- ShapeWedge
- Slot StyleAdjustable
- For Divider Thickness1/8 in-1/2 in
- Height2-1/2 in
- UPC_NO193005458539
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data