Motion
ZBRCKT-4
Slotted Support Bracket with Extra Long Base for Plastic Dividers - Mountable to Top Surface with Double-Sided Tape
MI ITEM #11452318
MFR #ZBRCKT-4
List Price$30.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Support Bracket with Extra Long Base for Plastic Dividers - Mountable to Top Surface with Double-Sided Tape
MI ITEM #11452318
MFR #ZBRCKT-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.53/each for your price

Overview

Mfr description
ZBRCKT-4 SLOTTED SUPPORT BRACKET WITH EX
  • Use these brackets to support dividers and partitions
  • These brackets are easy to install, stable and secure
  • Includes double-sided tape on base of bracket for mounting
  • Mounts to top of desk, table or other surface
  • Extra long base provides added stability
  • Slot is adjustable and can accommodate dividers of different thicknesses.

Specifications

  • Depth
    2 in
  • Material
    Aluminum
  • Mounting Location
    Top
  • Base Type
    Extra Long
  • Shape
    Wedge
  • Slot Style
    Adjustable
  • For Divider Thickness
    1/8 in-1/2 in
  • Height
    2-3/4 in
  • UPC_NO
    193005458546

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought