Overview
Mfr description
ZUSA-FM-1 KN95 RESPIRATOR FACE MASK - PA
- The KN95 respirator mask is designed to partially filter out airborne particulates
- It is registered with the FDA.
Specifications
- SizeOne Size
- ColorWhite
- Package Quantity1
- UPC_NO193005985103
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data