Motion
ZUSA12CR10480-48

USA INDUSTRIALS INC
ZUSA12CR10480-48

USA Sealing Foam, Foam Sheet, Foam Roll, Foam Gasket, Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Sponge Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Silicone Foam, Silicone, High Temperature Gasket, High Temperature Foam, Extended Life Foam, Extended Life Silicone, Extended Life Silicone Foam -
MI ITEM #11453004
MFR #ZUSA12CR10480-48
List Price$2,016.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA12CR10480-48

USA Sealing Foam, Foam Sheet, Foam Roll, Foam Gasket, Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Sponge Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Silicone Foam, Silicone, High Temperature Gasket, High Temperature Foam, Extended Life Foam, Extended Life Silicone, Extended Life Silicone Foam -
MI ITEM #11453004
MFR #ZUSA12CR10480-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,016.39/each for your price

Overview

Mfr description
ZUSA12CR10480-48 LOW COMPRESSION SET SIL
  • Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather
  • Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications
  • This Silicone bounces back to its shape after long term or repeated compression
  • It is an excellent material for use in creating devices, equipment, and components that must last for years.

Specifications

  • Shape
    Sheet
  • Cell Type
    Closed Cell
  • Material
    Silicone
  • Grade
    Low Compression Set
  • Firmness
    Medium (9 - 13 psi)
  • Backing Type
    High Temperature Adhesive
  • Color
    Brown
  • Texture
    Smooth
  • Compression Deflection
    9 psi (@ 25%)
  • Density
    29 lb/ft³
  • Tensile Strength
    100 psi
  • Thickness
    1/2 in
  • Width
    36 in
  • Length
    36 in
  • Temperature Range
    -100° to 500° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought