Motion
ZUSABSR-41
USA Sealing Foam Strip - Closed Cell Type, Soft, Acrylic Adhesive Backing, 5/8 in Thickness, 3/4 in Width, 3 ft. Length, Black Color
MI ITEM #11453045
MFR #ZUSABSR-41
Price$50.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam Strip - Closed Cell Type, Soft, Acrylic Adhesive Backing, 5/8 in Thickness, 3/4 in Width, 3 ft. Length, Black Color
MI ITEM #11453045
MFR #ZUSABSR-41

Mfr description
ZUSABSR-41 BUNA-N FOAM STRIP WITH ACRYLI
  • Buna-N displays excellent strength and is the standard choice when oil resistance is required
  • This material also resists water and mild chemicals
  • Commonly found in applications related to automotive, engines, fuel systems, marine, and oil and gas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.50/each

Specifications

Dimensions

  • Length
    3 ft.
  • Tensile Strength
    100 psi
  • Thickness
    5/8 in
  • Width
    3/4 in

Details

  • Backing Type
    Acrylic Adhesive
  • Cell Type
    Closed Cell
  • Color
    Black
  • Compression Deflection
    7 psi (@ 25%)
  • Density
    17 lb/ft³
  • Firmness
    Soft
  • Grade
    Standard
  • Material
    Buna-N
  • Shape
    Strip
  • Temperature Range
    -40° to 200° F
  • Texture
    Smooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)