Motion
ZUSA-XPE-8
USA Sealing Foam, Foam Sheet, Foam Roll Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Polyethylene, PE, Polyethylene Foam, PE Foam, Cross-Linked Polyethylene, XPE, XLPE -
MI ITEM #11453255
MFR #ZUSA-XPE-8
List Price$203.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam, Foam Sheet, Foam Roll Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Polyethylene, PE, Polyethylene Foam, PE Foam, Cross-Linked Polyethylene, XPE, XLPE -
MI ITEM #11453255
MFR #ZUSA-XPE-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$203.24/each for your price

Overview

Mfr description
ZUSA-XPE-8 CROSS-LINKED POLYETHYLENE FOA
  • Polyethylene foam is a versatile material with good chemical resistance that is used for shock absorption and cushioning
  • These sheets are made of cross-linked polyethylene which enhances strength and chemical resistance.

Specifications

  • Shape
    Sheet
  • Cell Type
    Closed Cell
  • Material
    Polyethylene
  • Grade
    Standard
  • Firmness
    Soft (5 - 8 psi)
  • Backing Type
    Plain
  • Color
    Gray
  • Texture
    Smooth
  • Compression Deflection
    7 psi (@ 25%)
  • Density
    2 lb/ft³
  • Tensile Strength
    40 psi
  • Thickness
    2 in
  • Width
    24 in
  • Length
    24 in
  • Temperature Range
    -20° to 160° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought