Motion
ZUSASSR-R-4
USA Sealing Sponge Rubber, Foam, Cellular Rubber, Foam Gasket, Weatherstripping, Seal, Dampener, Pad, Cushioning, shock absorber, Silicone, Ring, Silicone Foam, Silicone Foam Ring -
Mi Item #11453271
MFR #ZUSASSR-R-4
Price$6.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Sponge Rubber, Foam, Cellular Rubber, Foam Gasket, Weatherstripping, Seal, Dampener, Pad, Cushioning, shock absorber, Silicone, Ring, Silicone Foam, Silicone Foam Ring -
Mi Item #11453271
MFR #ZUSASSR-R-4

Mfr description
ZUSASSR-R-4 SILICONE FOAM RING - 1" ID X
  • Used for filling gaps, making circular seals, or fabricated into round parts such as spacers, washers, or stoppers
  • Silicone is the go to choice for high temperature applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.34/each

Specifications

Dimensions

  • Inner Diameter
    1 in.
  • Outer Diameter
    1-1/2 in.
  • Tensile Strength
    100 psi
  • Thickness
    1/8 in.

Details

  • Cell Type
    Closed Cell
  • Color
    Red
  • Compression Deflection
    10 psi (@ 25%)
  • Density
    39 lb/ft³
  • Firmness
    Medium (9 - 13 psi)
  • Grade
    Standard
  • Material
    Silicone
  • Shape
    Ring
  • Temperature Range
    -100° to 500° F
  • Texture
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)