Motion
BULK-FS-F1-4
USA Sealing Felt, Wool, Wool Fiber, Grade F1 Felt, Firm Felt -
Mi Item #11454671
MFR #BULK-FS-F1-4
Price$1,499.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Felt, Wool, Wool Fiber, Grade F1 Felt, Firm Felt -
Mi Item #11454671
MFR #BULK-FS-F1-4

Mfr description
BULK-FS-F1-4 GRADE F1 FELT ROLL NO ADHES
  • Felt is a dense, pressed wool product and is thicker and more absorbent than fabric
  • Often used for sealing and gasketing, cushioning, and dampening
  • Grade F1 felt is firm and has the best vibration absorption and abrasion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,499.19/each

Specifications

Dimensions

  • Length
    10 ft.
  • Tensile Strength
    500 psi
  • Thickness
    1/4 in.
  • Width
    36 in.

Details

  • Abrasion Resistance
    Excellent
  • Backing Type
    Plain
  • Color
    White
  • Compression Deflection
    21 psi (@ 10%)
  • Density
    4 lbs / sq yd
  • Features & Benefits
    • Felt is a dense, pressed wool product and is thicker and more absorbent than fabric • Often used for sealing and gasketing, cushioning, and dampening • Grade F1 felt is firm and has the best vibration absorption and abrasion resistance.
  • Felt Grade
    F1
  • Material
    Felt
  • Shape
    Roll
  • Temperature Range
    -80° to 200° F
  • Vibration Endurance
    High
  • Wool Content
    0.95
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)