Motion
BULK-FS-F1-6
USA Sealing Felt, Wool, Wool Fiber, Grade F1 Felt, Firm Felt -
MI ITEM #11454672
MFR #BULK-FS-F1-6
List Price$2,704.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Felt, Wool, Wool Fiber, Grade F1 Felt, Firm Felt -
MI ITEM #11454672
MFR #BULK-FS-F1-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,704.20/each for your price

Overview

Mfr description
BULK-FS-F1-6 GRADE F1 FELT ROLL NO ADHES
  • Felt is a dense, pressed wool product and is thicker and more absorbent than fabric
  • Often used for sealing and gasketing, cushioning, and dampening
  • Grade F1 felt is firm and has the best vibration absorption and abrasion resistance.

Specifications

  • Shape
    Roll
  • Material
    Felt
  • Felt Grade
    F1
  • Backing Type
    Plain
  • Color
    White
  • Tensile Strength
    500 psi
  • Abrasion Resistance
    Excellent
  • Compression Deflection
    21 psi (@ 10%)
  • Temperature Range
    -80° to 200° F
  • Thickness
    1/2 in.
  • Vibration Endurance
    High
  • Wool Content
    0.95
  • Density
    8 lbs / sq yd
  • Features & Benefits
    • Felt is a dense, pressed wool product and is thicker and more absorbent than fabric • Often used for sealing and gasketing, cushioning, and dampening • Grade F1 felt is firm and has the best vibration absorption and abrasion resistance.
  • Length
    10 ft.
  • Width
    36 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text