Motion
BULK-FS-F1-10

USA INDUSTRIALS INC
BULK-FS-F1-10

USA Sealing Felt, Wool, Wool Fiber, Grade F1 Felt, Firm Felt -
MI ITEM #11454675
MFR #BULK-FS-F1-10
Price$528.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FS-F1-10

USA Sealing Felt, Wool, Wool Fiber, Grade F1 Felt, Firm Felt -
MI ITEM #11454675
MFR #BULK-FS-F1-10

Mfr description
BULK-FS-F1-10 GRADE F1 FELT SHEET NO ADH
  • Felt is a dense, pressed wool product and is thicker and more absorbent than fabric
  • Often used for sealing and gasketing, cushioning, and dampening
  • Grade F1 felt is firm and has the best vibration absorption and abrasion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$528.61/each

Specifications

Dimensions

  • Length
    36 in.
  • Tensile Strength
    500 psi
  • Thickness
    1/4 in.
  • Width
    36 in.

Details

  • Abrasion Resistance
    Excellent
  • Backing Type
    Plain
  • Color
    White
  • Compression Deflection
    21 psi (@ 10%)
  • Density
    4 lbs / sq yd
  • Features & Benefits
    • Felt is a dense, pressed wool product and is thicker and more absorbent than fabric • Often used for sealing and gasketing, cushioning, and dampening • Grade F1 felt is firm and has the best vibration absorption and abrasion resistance.
  • Felt Grade
    F1
  • Material
    Felt
  • Shape
    Sheet
  • Temperature Range
    -80° to 200° F
  • Vibration Endurance
    High
  • Wool Content
    0.95

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)