Motion
BULK-FS-F5-12

USA INDUSTRIALS INC
BULK-FS-F5-12

USA Sealing Felt, Wool, Wool Fiber, Grade F5 Felt -
Mi Item #11454754
MFR #BULK-FS-F5-12
Price$796.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FS-F5-12

USA Sealing Felt, Wool, Wool Fiber, Grade F5 Felt -
Mi Item #11454754
MFR #BULK-FS-F5-12

Mfr description
BULK-FS-F5-12 GRADE F5 FELT SHEET NO ADH
  • Felt is a dense, pressed wool product and is thicker and more absorbent than fabric
  • Often used for sealing and gasketing, cushioning, and dampening
  • Grade F5 felt is softer than Grade F1 while maintaining superior vibration absorption and abrasion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$796.06/each

Specifications

Dimensions

  • Length
    36 in.
  • Tensile Strength
    400 psi
  • Thickness
    1/2 in.
  • Width
    36 in.

Details

  • Abrasion Resistance
    Good
  • Backing Type
    Plain
  • Color
    Grey
  • Compression Deflection
    6 psi (@ 10%)
  • Density
    6.12 lbs / sq yd
  • Features & Benefits
    • Felt is a dense, pressed wool product and is thicker and more absorbent than fabric • Often used for sealing and gasketing, cushioning, and dampening • Grade F5 felt is softer than Grade F1 while maintaining superior vibration absorption and abrasion resistance.
  • Felt Grade
    F5
  • Material
    Felt
  • Shape
    Sheet
  • Temperature Range
    -80° to 200° F
  • Vibration Endurance
    Medium
  • Wool Content
    0.95
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)