Motion
BULK-FS-F5-20

USA INDUSTRIALS INC
BULK-FS-F5-20

USA Sealing Felt, Wool, Wool Fiber, Grade F5 Felt -
MI ITEM #11454759
MFR #BULK-FS-F5-20
List Price$68.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FS-F5-20

USA Sealing Felt, Wool, Wool Fiber, Grade F5 Felt -
MI ITEM #11454759
MFR #BULK-FS-F5-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.15/each for your price

Overview

Mfr description
BULK-FS-F5-20 GRADE F5 FELT SHEET NO ADH
  • Felt is a dense, pressed wool product and is thicker and more absorbent than fabric
  • Often used for sealing and gasketing, cushioning, and dampening
  • Grade F5 felt is softer than Grade F1 while maintaining superior vibration absorption and abrasion resistance.

Specifications

  • Shape
    Sheet
  • Material
    Felt
  • Felt Grade
    F5
  • Backing Type
    Plain
  • Color
    Grey
  • Tensile Strength
    400 psi
  • Abrasion Resistance
    Good
  • Compression Deflection
    6 psi (@ 10%)
  • Temperature Range
    -80° to 200° F
  • Thickness
    1/8 in.
  • Vibration Endurance
    Medium
  • Wool Content
    0.95
  • Density
    1.53 lbs / sq yd
  • Features & Benefits
    • Felt is a dense, pressed wool product and is thicker and more absorbent than fabric • Often used for sealing and gasketing, cushioning, and dampening • Grade F5 felt is softer than Grade F1 while maintaining superior vibration absorption and abrasion resistance.
  • Length
    36 in.
  • Width
    12 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text