Motion
BULK-FS-F13-10

USA INDUSTRIALS INC
BULK-FS-F13-10

USA Sealing Felt, Wool, Wool Fiber, Grade F13 Felt, Soft Felt -
MI ITEM #11454773
MFR #BULK-FS-F13-10
List Price$144.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FS-F13-10

USA Sealing Felt, Wool, Wool Fiber, Grade F13 Felt, Soft Felt -
MI ITEM #11454773
MFR #BULK-FS-F13-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.03/each for your price

Overview

Mfr description
BULK-FS-F13-10 GRADE F13 FELT SHEET NO A
  • Felt is a dense, pressed wool product and is thicker and more absorbent than fabric
  • Often used for sealing and gasketing, cushioning, and dampening
  • Grade F13 is much softer than other grades of felt.

Specifications

  • Shape
    Sheet
  • Material
    Felt
  • Felt Grade
    F13
  • Backing Type
    Plain
  • Color
    Grey
  • Tensile Strength
    75 psi
  • Abrasion Resistance
    Fair
  • Compression Deflection
    3 psi (@ 10%)
  • Temperature Range
    -80° to 200° F
  • Thickness
    1/4 in.
  • Vibration Endurance
    Low
  • Wool Content
    0.75
  • Density
    2.12 lbs / sq yd
  • Features & Benefits
    • Felt is a dense, pressed wool product and is thicker and more absorbent than fabric • Often used for sealing and gasketing, cushioning, and dampening • Grade F13 is much softer than other grades of felt.
  • Length
    36 in.
  • Width
    36 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text