Motion
ZUSA-UT2E-1
USA Sealing Graphite, Graphite Rod, Extruded Graphite Rod, EDM -
Mi Item #11454978
MFR #ZUSA-UT2E-1
Price$11.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Graphite, Graphite Rod, Extruded Graphite Rod, EDM -
Mi Item #11454978
MFR #ZUSA-UT2E-1

Mfr description
ZUSA-UT2E-1 GRAPHITE ROD - 1/8" DIAMETER
  • Rigid Graphite rods are used to make components in high temperature applications, such as EDM machining and tool making.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.79/each

Specifications

Dimensions

  • Diameter
    1/8 in.
  • Length
    12 in.
  • Tensile Strength
    1,850 psi

Details

  • Color
    Black
  • Compressibility
    4,800 psi
  • Fabrication
    Extruded
  • Flex Strength
    2,200 psi
  • Material
    Graphite
  • Resistivity
    0.00033 Ohms-inch
  • Shape
    Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)