Motion
ZUSA731AMFS-7

USA INDUSTRIALS INC
ZUSA731AMFS-7

USA Sealing Foam, Foam Sheet, Foam Roll, Foam Gasket, Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Sponge Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Silicone Foam, Silicone, High Temperature Gasket, High Temperature Foam -
MI ITEM #11455125
MFR #ZUSA731AMFS-7
List Price$62.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA731AMFS-7

USA Sealing Foam, Foam Sheet, Foam Roll, Foam Gasket, Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Sponge Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Silicone Foam, Silicone, High Temperature Gasket, High Temperature Foam -
MI ITEM #11455125
MFR #ZUSA731AMFS-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.70/each for your price

Overview

Mfr description
ZUSA731AMFS-7 SILICONE FOAM STRIP WITH H
  • Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather
  • Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications

Specifications

  • Shape
    Strip
  • Cell Type
    Closed Cell
  • Material
    Silicone
  • Grade
    Standard
  • Firmness
    Medium (9 - 13 psi)
  • Backing Type
    High Temperature Adhesive
  • Color
    Red
  • Texture
    Textured
  • Compression Deflection
    10 psi (@ 25%)
  • Density
    42 lb/ft³
  • Tensile Strength
    100 psi
  • Thickness
    3/16 in
  • Width
    1/2 in
  • Length
    10 ft.
  • Temperature Range
    -100° to 500° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought