Motion
ZUSAESR-2
USA Sealing Foam, Foam Sheet, Foam Roll, Foam Gasket, Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Sponge Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Weather Resistant, EPDM Foam, EPDM, ERP, EP -
MI ITEM #11455160
MFR #ZUSAESR-2
List Price$15.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam, Foam Sheet, Foam Roll, Foam Gasket, Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Sponge Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Weather Resistant, EPDM Foam, EPDM, ERP, EP -
MI ITEM #11455160
MFR #ZUSAESR-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.61/each for your price

Overview

Mfr description
ZUSAESR-2 EPDM FOAM STRIP WITH ACRYLIC A
  • EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range
  • Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation

Specifications

  • Shape
    Strip
  • Cell Type
    Closed Cell
  • Material
    EPDM
  • Grade
    Standard
  • Firmness
    Medium (9 - 13 psi)
  • Backing Type
    Acrylic Adhesive
  • Color
    Black
  • Texture
    Smooth
  • Compression Deflection
    11 psi (@ 25%)
  • Density
    18 lb/ft³
  • Tensile Strength
    70 psi
  • Thickness
    3/32 in
  • Width
    1/4 in
  • Length
    10 ft.
  • Temperature Range
    -90° to 275° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought