Motion
ZUSAESR-15
USA Sealing Foam Strip - Closed Cell Type, Medium, Acrylic Adhesive Backing, 1/8 in Thickness, 1/2 in Width, 10 ft. Length, Black Color
MI ITEM #11455173
MFR #ZUSAESR-15
Price$23.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam Strip - Closed Cell Type, Medium, Acrylic Adhesive Backing, 1/8 in Thickness, 1/2 in Width, 10 ft. Length, Black Color
MI ITEM #11455173
MFR #ZUSAESR-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.28/each

Specifications

Dimensions

  • Length
    10 ft.
  • Tensile Strength
    70 psi
  • Thickness
    1/8 in
  • Width
    1/2 in

Details

  • Backing Type
    Acrylic Adhesive
  • Cell Type
    Closed Cell
  • Color
    Black
  • Compression Deflection
    11 psi (@ 25%)
  • Density
    18 lb/ft³
  • Firmness
    Medium
  • Grade
    Standard
  • Material
    EPDM
  • Shape
    Strip
  • Temperature Range
    -90° to 275° F
  • Texture
    Smooth

Overview

Mfr description
ZUSAESR-15 EPDM FOAM STRIP WITH ACRYLIC
  • EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range
  • Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought